This product requires certification to purchase.

2 x 3/4 x 6-1/2 in. Threaded Reducing Extra Heavy Domestic Carbon Steel Swage Nipple

2 x 3/4 x 6-1/2 in. Threaded Reducing Extra Heavy Domestic Carbon Steel Swage Nipple

  • Fast #
  • Part #CSXTBESNKF
  • Item #2309238
  • Manufacturer Part #48100033
3.4 out of 5 Customer Rating

2 x 3/4 x 6-1/2 in. Threaded Reducing Extra Heavy Domestic Carbon Steel Swage Nipple

  • Fast #
  • Part #CSXTBESNKF
  • Item #2309238
  • Manufacturer Part #48100033
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Length
6-1/2 in
Wall Thickness
3 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Eccentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-95
NSF Certified
No
Origin
Domestic
UL Listed
No