2 X 3/8 Galvanized Cast Iron HEX Bushing
2 X 3/8 Galvanized Cast Iron HEX Bushing
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 30 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable galvanized cast iron construction
- Threaded ends for easy installation
- Ideal for plumbing and HVAC applications
Specifications
- Application:
- Industrial, Commercial
- Coating:
- Galvanized
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 2 in x 3/8 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- Origin:
- Domestic
- Type:
- GCIBKC
- UPC:
- 690291038358