2 x 3 ft. Econosack Curb Filter in Yellow
2 x 3 ft. Econosack Curb Filter in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Yellow geotextile fabric makes bag visible to inspectors, while design makes it unobtrusive
- Keeps debris, silt and sediment out of storm systems
- Eliminates or reduces the need to flush or clean inlets
- Reusable system
- Easy-to-install, maintain and inspect
- Heavy duty straps allow bag to be easily installed and removed
- Economical solution for protecting storm drains
Specifications
- ASTM:
- ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
- Color Finish Name:
- Yellow
- Length:
- 2 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 2 ft x 3 ft
- Width:
- 3 ft