2 x 3 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends
2 x 3 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures.
- Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L.
- Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections.
- All stainless steel nipples are dual certified and conform to specification ASTM A733.
- Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI.
- Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A312/SA312.
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Seamless
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 671404042479