This product requires certification to purchase.

2 x 3 in. Threaded x Plain End Extra Heavy Black Carbon Steel Nipple

2 x 3 in. Threaded x Plain End Extra Heavy Black Carbon Steel Nipple

  • Fast #
  • Part #BXSNTOEKME
  • Item #4281562
  • Manufacturer Part #BXSNTOEKME
4.5 out of 5 Customer Rating

2 x 3 in. Threaded x Plain End Extra Heavy Black Carbon Steel Nipple

  • Fast #
  • Part #BXSNTOEKME
  • Item #4281562
  • Manufacturer Part #BXSNTOEKME
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No