This product requires certification to purchase.

2 X 30 Black Ready CUT Pipe Threaded Both Ends

2 X 30 Black Ready CUT Pipe Threaded Both Ends

  • Fast #
  • Part #BNK30
  • Item #336566
  • Manufacturer Part #0330243056
5 out of 5 Customer Rating

2 X 30 Black Ready CUT Pipe Threaded Both Ends

  • Fast #
  • Part #BNK30
  • Item #336566
  • Manufacturer Part #0330243056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 64
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ASTM A53, ANSI/ASME B 1.20.1 specifications
  • Threaded on both ends for quick and easy connections
  • Convenient lengths for pre-determined spacing
  • Comes with thread protection and conveniently packaged for clean handling
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Welded, Standard
Length:
30 in
Material:
Steel
Origin:
Domestic
Schedule Class:
40
UPC:
690291350634