2 x 3/4 in. Plastic Screen Frame Corner in Bronze (Pack of 50)
2 x 3/4 in. Plastic Screen Frame Corner in Bronze (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 3/4 in. x 3/4 in. screen frame
- Square miter kits
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 2
- Material:
- Plastic
- Package Quantity:
- Pack of 50
- Size:
- 2 in x 3/4 in
- Thickness:
- 0.375 in
- UPC:
- 635148022333
- Width:
- 3/4
- Window Hardware Type:
- Screen Frame Corner