This product requires certification to purchase.

2 x 3/4 in. Plastic Screen Frame Corner in Grey (Pack of 50)

Prime-Line

2 x 3/4 in. Plastic Screen Frame Corner in Grey (Pack of 50)

  • Fast #
  • Part #PMP772750
  • Item #4870869
3.9 out of 5 Customer Rating
Brand image
Prime-Line

2 x 3/4 in. Plastic Screen Frame Corner in Grey (Pack of 50)

  • Fast #
  • Part #PMP772750
  • Item #4870869
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3/4 in. x 5/16 in. aluminum screen frame material
  • Plastic corners are used to assemble 5/16 in. thick aluminum screen frames
  • Square-cut system provides for fast construction and easy installation
  • Miter cuts (frame material cut at 45 degree angles) are not necessary with these corners
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2 in
Material:
Plastic
Package Quantity:
Pack of 50
Size:
2 in x 3/4 in
Thickness:
0.3125 in
Width:
3/4 in
Window Hardware Type:
Screen Frame Corner