2 x 36 in. x 8 mil MPT x Plain End SDR 11 Steel, HDPE and Polyethylene Anodeless Riser
2 x 36 in. x 8 mil MPT x Plain End SDR 11 Steel, HDPE and Polyethylene Anodeless Riser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The riser utilizes an O-ring design for added protection
- All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
- PE to steel transition joint is stronger than the PE pipe
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-513, ASTM A-53, ASTM B-117, ASTM D-1598, ASTM D-1599, ASTM D-2000, ASTM D-2513, ASTM D-638, ASTM E-515, ASTM F-1588, ASTM F-1973, ASTM G-14, ASTM G-8
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Riser, Straight
- Height:
- 34 in
- IAPMO Listed -:
- Yes
- Length:
- 36 in
- Material:
- Plastic, Steel
- Material Type:
- HDPE, Polyethylene
- Schedule Class:
- SDR 11
- Wall Thickness:
- 8 mil
- Weight:
- 19 lb