This product requires certification to purchase.

2 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser

2 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser

  • Fast #
  • Part #C10002385
  • Item #1831523
  • Manufacturer Part #10002385
5 out of 5 Customer Rating

2 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser

  • Fast #
  • Part #C10002385
  • Item #1831523
  • Manufacturer Part #10002385
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-513, ASTM A-53, ASTM A-G8-90, ASTM B-117-85, ASTM D-2000, ASTM D-2513, ASTM F-1973, ASTM G-14-88
CSA Certified:
CSA B137.4
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Riser, Straight
Length:
36 in
Material:
Plastic, Steel
Material Type:
HDPE, Polyethylene
Wall Thickness:
8 mil