2 x 4 in. Beveled Carbon Steel Reducing Coupling
2 x 4 in. Beveled Carbon Steel Reducing Coupling
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Clean Bagged:
- No
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- Fitting Type:
- Coupling, Reducing
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 80
- UL Listed:
- No