This product requires certification to purchase.

2 x 4 in. S40 304L Stainless Steel Seamless Nipple Threaded Both Ends

2 x 4 in. S40 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS44SNKP
  • Item #3024698
  • Manufacturer Part #4232-400
5 out of 5 Customer Rating

2 x 4 in. S40 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS44SNKP
  • Item #3024698
  • Manufacturer Part #4232-400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
  • Manufactured to custom lengths and with special threading and end connections upon request
  • Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
  • Certified as lead-free
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Seamless
Length:
4
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UPC:
671404032463