This product requires certification to purchase.

2 x 4 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

2 x 4 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNKP
  • Item #1821535
  • Manufacturer Part #6232-400
4.2 out of 5 Customer Rating

2 x 4 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNKP
  • Item #1821535
  • Manufacturer Part #6232-400
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Greater strength at elevated temperatures
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A312, ASTM A733
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
671404042493