This product requires certification to purchase.

2 x 4 in. S80 304L Stainless Steel Seamless Nipple Threaded x Plain End

2 x 4 in. S80 304L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS84SNTOEKP
  • Item #4086663
  • Manufacturer Part #SPEC5-09
4 out of 5 Customer Rating

2 x 4 in. S80 304L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS84SNTOEKP
  • Item #4086663
  • Manufacturer Part #SPEC5-09
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Seamless
Length:
4 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80