2 x 48 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe
2 x 48 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 70-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Material: carbon steel
- Coating: Black
- Connection: Threaded
- Domestic
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 4 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- UPC:
- 690291350658