2 x 5 x 5 in. PVC Conduit Junction Box
2 x 5 x 5 in. PVC Conduit Junction Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 5 in
- Material:
- Non-Metallic, Plastic
- Material Type:
- PVC
- UL Listed:
- Yes
- UPC:
- 088700019652
- Width:
- 5 in