This product requires certification to purchase.

2 x 72 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

2 x 72 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GNK72
  • Item #89713
  • Manufacturer Part #0331243329
4.9 out of 5 Customer Rating

2 x 72 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GNK72
  • Item #89713
  • Manufacturer Part #0331243329
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Meets ASTM A53, ANSI / ASME B 1.20.1 specifications.
  • Threaded on both ends for quick and easy connections.
  • Convenient lengths for pre-determined spacing.
  • Comes with thread protection and conveniently packaged for clean handling.
  • Swivel connect prevents hose twisting
  • GrohClick snap coupling
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
72 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
2 in
Schedule Class:
40
UPC:
690291352829