This product requires certification to purchase.

2 x 8 in. Female Threaded 300# Forged Steel Threadolet

2 x 8 in. Female Threaded 300# Forged Steel Threadolet

  • Fast #
  • Part #A0870001328
  • Item #3347302
  • Manufacturer Part #0870001328
4.9 out of 5 Customer Rating

2 x 8 in. Female Threaded 300# Forged Steel Threadolet

  • Fast #
  • Part #A0870001328
  • Item #3347302
  • Manufacturer Part #0870001328
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Welded outlet fittings are manufactured from highly weld able steel which conforms to the chemical and physical requirements of ASTM A-53, Grades A or B, Type E
  • Ease of installation is assured when automatic welding equipment is used to install SPF welded outlets
  • Threads are cut in accordance with the requirements of ANSI B1.20.1, national standard for tapered pipe threads
  • SPF welded outlets threaded and grooved welding outlet fittings are UL/ULC listed and FM approved for use in the fire sprinkler systems installed in accordance with the requirements of NFPA 13
  • They are rated for 300 PSI operation in fire sprinkler systems, and higher pressures in other non-critical piping systems
  • SPF welded outlets are offered in a wide variety of header sizes
  • SPF welded outlets are identified by a lot number that provides full traceability
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Threaded
End Connections
Female Threaded
Fits Pipe Size
8 in
Outlet Size (in)
2 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Forged Steel
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System, Residential, Schedule 40 Pipe
ASTM
ASTM A-53 Grade A, ASTM A-53 Grade B
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
690291190414