This product requires certification to purchase.

2 x 9-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

2 x 9-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNK912
  • Item #843540
  • Manufacturer Part #0331040006
3.3 out of 5 Customer Rating

2 x 9-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNK912
  • Item #843540
  • Manufacturer Part #0331040006
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Gas, Oil, Steam, Water
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
9-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
UPC:
690291351594
Wall Thickness:
0.154 in