2 x 96 in. Threaded Galvanized Carbon Steel Ready Cut Pipe
2 x 96 in. Threaded Galvanized Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 96 in
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2 in
- UPC:
- 092201320186