2 cu ft. Oxygen System Less Media
2 cu ft. Oxygen System Less Media
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Contaminant Removal:
- Iron, Manganese
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Flow Rate:
- 14 gpm
- Height:
- 65 in
- Length:
- 16 in
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 80 psi
- Product Type:
- Oxidizing Iron Filter
- Weight:
- 80 lb
- Width:
- 30 in