This product requires certification to purchase.

2.5 HITMP IPS Stainless Steel Hex Hanger W/POLY Insert

2.5 HITMP IPS Stainless Steel Hex Hanger W/POLY Insert

  • Fast #
  • Part #AHTHPSL
  • Item #5167613
  • Manufacturer Part #HTHPS-2.5
5 out of 5 Customer Rating
Brand image

2.5 HITMP IPS Stainless Steel Hex Hanger W/POLY Insert

  • Fast #
  • Part #AHTHPSL
  • Item #5167613
  • Manufacturer Part #HTHPS-2.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
2-1/2 in
Height:
3-1/8 in
Material:
Plastic, Stainless Steel
Material Type:
Polypropylene
Width:
5-3/8 in