2.5 in. Illuminating Pressure Gauge, Compatible with R-32 / R-454B / R-410A
2.5 in. Illuminating Pressure Gauge, Compatible with R-32 / R-454B / R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2.5 in. diameter gauge for accurate pressure readings
- Compatible with R-32, R-454B, and R-410A refrigerants
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Refrigerant:
- R-32
- Tool Type:
- Gauge
- Weight:
- 0.58 lb