This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - Single-Stage Coastal Heat Pump - 208/230/1 - R-454B

Carrier Corporation

2.5 Ton - 14.3 SEER2 - Single-Stage Coastal Heat Pump - 208/230/1 - R-454B

  • Fast #
  • Part #C27SCA530AC03
  • Item #10857875
  • Manufacturer Part #27SCA530AC03
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2.5 Ton - 14.3 SEER2 - Single-Stage Coastal Heat Pump - 208/230/1 - R-454B

  • Fast #
  • Part #C27SCA530AC03
  • Item #10857875
  • Manufacturer Part #27SCA530AC03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy certified, up to 16 SEER2 and up to 7.8 HSPF2 for moderate energy savings
  • Standard comfort features to help keep you comfortable all year round
  • Offers standard humidity control, for more advanced humidity control, consider an air conditioner with a two-stage compressor
  • Sound performance - standard operation
  • With Puron Advance™ refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
0.7
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
1125 ft3/min
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
EER:
10.0
EER2:
11.5
Energy Star Compliant:
Yes
HSPF:
7.5
Height:
38-7/8 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
Max CFM:
1125 cfm
Max Fuse Size:
25
Minimum Circuit Ampacity (MCA):
16.3
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14.3
SEER2:
14.5
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
168 lb
Width:
31-3/16 in