2.6 cu. ft. Compact Glass Door Fridge in Platinum
2.6 cu. ft. Compact Glass Door Fridge in Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8Product Details
Product Details
- True refrigerator temperatures (32°F -50°F) (0°c-10°c)
- Defrost drain
- Mechanical thermostat
- Crystal clear glass front featuring a Stainless Steel look trim
- Sleek black cabinet design
- LED light with ON/OFF switch located on the back of the unit
- 3 full width wire shelves
- Reversible door hinge
- 5 ¼ ft. cord length
- Designed for commercial use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Depth:
- 19-69/100 in
- Height:
- 27-13/100 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 50
- Minimum Temperature:
- 32
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 2.6 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 50 Deg F
- Weight:
- 52.03 lb
- Width:
- 17-1/2 in