20-1/2 in x 23-1/2 in x 24 in 26 ga Plenum Box
20-1/2 in x 23-1/2 in x 24 in 26 ga Plenum Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Gauge (metal):
- 26 ga
- Height:
- 24 in
- Length:
- 23-1/2 in
- Material:
- Steel
- Size:
- 20-1/2 in x 23-1/2 in x 24 in
- Vent Duct Shape:
- Rectangular
- Width:
- 20-1/2 in