This product requires certification to purchase.

20-1/4 in x 12-1/4 in 26 ga Return Air Plenum

20-1/4 in x 12-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC26PGS2012
  • Item #3825135
  • Manufacturer Part #8481.2012-26
3.4 out of 5 Customer Rating

20-1/4 in x 12-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC26PGS2012
  • Item #3825135
  • Manufacturer Part #8481.2012-26
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
26 ga
Height:
4 in
Length:
20-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20-1/4 in x 12-1/4 in
Vent Duct Shape:
Rectangular
Width:
12-1/4 in