This product requires certification to purchase.

20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton

20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton

  • Fast #
  • Part #TLT307R01
  • Item #11598339
3.4 out of 5 Customer Rating
Brand image

20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton

  • Fast #
  • Part #TLT307R01
  • Item #11598339
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 20-7/8 x 18 in lavatory with backsplash
  • ADA compliant
  • Anti-splash rim
  • Concealed front overflow
  • Punching for concealed arm carrier
  • Durable and easy-to-maintain
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CSA Certified:
CSA B45.1, CSA B651
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Height:
11-1/8 in
IAPMO Listed:
Yes
Length:
20-7/8 in
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Sink Bowl Size:
14-3/4 in x 10-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
18 in