20 CL250 Epoxy Ductile Iron FASTITE Pipe
20 CL250 Epoxy Ductile Iron FASTITE Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 80-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
Specifications
- Application:
- Water
- Ductile Iron Class:
- CL250
- End Connection 1:
- Fastite Joint
- End Connection 2:
- Fastite Joint
- End Connections:
- Fastite® Joint
- Length:
- 20
- Material:
- Ductile Iron
- Pipe Lining:
- Epoxy
- PipeTubing Size:
- 20
- Type:
- AFT250PX20