20 CL350 P-401 Ductile Iron Flex Ring Pipe
20 CL350 P-401 Ductile Iron Flex Ring Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 80Product Details
Product Details
Specifications
- Application:
- Water
- Ductile Iron Class:
- CL350
- Length:
- 20 ft
- Material:
- Ductile Iron
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 20 in
- Type:
- AFR350PP420