This product requires certification to purchase.

20 ft. x 12 in. Flanged Cement Lined Ductile Iron Pipe

20 ft. x 12 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFP1220
  • Item #7225969
  • Manufacturer Part #122000FFCL-12DFU
4.7 out of 5 Customer Rating

20 ft. x 12 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFP1220
  • Item #7225969
  • Manufacturer Part #122000FFCL-12DFU
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
12 in
UL Listed:
No