20 ft. x 2 in. Schedule 40 PVC Pressure Pipe
20 ft. x 2 in. Schedule 40 PVC Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 2220-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Schedule 40 PVC pipe made with at least 30% recycled content; green print line
- Used in sanitary drain, waste and vent (DWV) applications
- Not intended for Pressure use
- For use where systems will not exceed 140° F
Specifications
- ASTM:
- ASTM D-4396
- Application:
- DWV
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942117451