This product requires certification to purchase.

20 ft. x 4 in. Flanged Cement Lined Ductile Iron Pipe

20 ft. x 4 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPP20
  • Item #7227274
  • Manufacturer Part #042000FFCL-04DFU
4.8 out of 5 Customer Rating
Brand image

20 ft. x 4 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPP20
  • Item #7227274
  • Manufacturer Part #042000FFCL-04DFU
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
Application:
Potable Water, Water, Sewage, Wastewater Treatment Plant, Pumping, Industrial Plants
Coating:
Bituminous Tar
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
PipeTubing Size:
4 in
Pressure - Maximum:
250 psi
Pressure Class:
125#
Wall Thickness:
0.32 in