20 ga 4 x 10 in. Galvanized Steel Sheet
20 ga 4 x 10 in. Galvanized Steel Sheet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 20
- Length:
- 120
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 48