20 in. Black Low-Density Polyethylene Pipe End Cap
20 in. Black Low-Density Polyethylene Pipe End Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Used to protect threaded or non-threaded pipe ends for NPS/IPS standards
- Protects threaded or non-threaded pipe ends
- Light weight
- Eliminates foreign materials from entering the pipe
- Sized and designed for positive-gripping power over the outside diameter of the pipe
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No