20 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
20 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes MJ gasket and T-bolts and nuts
- Manufactured as per AWWA C153/A21.53
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- AWWA:
- AWWA C111, AWWA A21.11, AWWA C153, AWWA A21.53
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Product Type:
- Bolt, Gasket
- Screw Head:
- T Head
- UL Listed:
- No