20 in. Stainless Steel Flange Flat Face Gasket
20 in. Stainless Steel Flange Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 20 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- No