This product requires certification to purchase.

20 in x 16 in x 48 in Supply Plenum

20 in x 16 in x 48 in Supply Plenum

  • Fast #
  • Part #EPLEN201648S
  • Item #4565810
  • Manufacturer Part #EPPLEN201648S
5 out of 5 Customer Rating

20 in x 16 in x 48 in Supply Plenum

  • Fast #
  • Part #EPLEN201648S
  • Item #4565810
  • Manufacturer Part #EPPLEN201648S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Supply Plenum
Height:
48 in
Length:
16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20 in x 16 in x 48 in
Width:
20 in