This product requires certification to purchase.

20 in x 20 in x 36 in Plenum Box

20 in x 20 in x 36 in Plenum Box

  • Fast #
  • Part #SHMPTPWC20X20X36
  • Item #3688966
  • Manufacturer Part #4R9920203600NF
4.3 out of 5 Customer Rating

20 in x 20 in x 36 in Plenum Box

  • Fast #
  • Part #SHMPTPWC20X20X36
  • Item #3688966
  • Manufacturer Part #4R9920203600NF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Height:
36
Length:
20
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20 in x 20 in x 36 in
Vent Duct Shape:
Rectangular
Width:
20