This product requires certification to purchase.

20 in x 20 in x 36 in R6 Plenum Box

20 in x 20 in x 36 in R6 Plenum Box

  • Fast #
  • Part #SHMPR6202036
  • Item #3687103
  • Manufacturer Part #SMP202036R6
4.5 out of 5 Customer Rating

20 in x 20 in x 36 in R6 Plenum Box

  • Fast #
  • Part #SHMPR6202036
  • Item #3687103
  • Manufacturer Part #SMP202036R6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Height:
36
Length:
20
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R6
Size:
20 in x 20 in x 36 in
Width:
20