This product requires certification to purchase.

20 in x 21 in x 24 in Return Air Plenum

20 in x 21 in x 24 in Return Air Plenum

  • Fast #
  • Part #EPLEN202124R
  • Item #4565798
  • Manufacturer Part #EPPLEN202124R
5 out of 5 Customer Rating

20 in x 21 in x 24 in Return Air Plenum

  • Fast #
  • Part #EPLEN202124R
  • Item #4565798
  • Manufacturer Part #EPPLEN202124R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Return Air Plenum
Height:
24
Length:
21
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20 in x 21 in x 24 in
Width:
20