This product requires certification to purchase.

20 in x 48 in 24 ga Galvanized Steel Round Duct Pipe

20 in x 48 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2420P
  • Item #3080740
  • Manufacturer Part #RP012024048
4.9 out of 5 Customer Rating

20 in x 48 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2420P
  • Item #3080740
  • Manufacturer Part #RP012024048
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
20 in
Duct Size:
20 in
Gauge (metal):
24 ga
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round