This product requires certification to purchase.

20 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face

20 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS3004LRFBF20
  • Item #4667143
  • Manufacturer Part #DS3004LRFBF20
4.8 out of 5 Customer Rating

20 in. 300# SS 304L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS3004LRFBF20
  • Item #4667143
  • Manufacturer Part #DS3004LRFBF20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Sizes
20 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L