20 in. 80 Grit Sand Screen
20 in. 80 Grit Sand Screen
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect for sanding dull and scuffed wood floors
- Open-weave mesh design is nonloading
- Coated on both sides for reversible use
- For wet or dry use
Specifications
- Application:
- Sanding
- Diameter:
- 20
- Length:
- 80
- Product Type:
- Grit Sanding Screen
- Width:
- 20