20 in. Damper with Hardware
20 in. Damper with Hardware
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economy damper with double hardware
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round