20 in. Filter Base
20 in. Filter Base
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Filter Base
Documents
Specifications
- Height:
- 4 in
- Length:
- 25 in
- Material:
- Steel
- Product Type:
- Filter Base
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 20 in