20 in. IPS 335# SDR 7 Butt Fusion Plastic Flanged Adapter
20 in. IPS 335# SDR 7 Butt Fusion Plastic Flanged Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Butt Fusion
- End Connections:
- Flanged x Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Class:
- 335#
- Schedule Class:
- SDR 7