20 in. IPS Fabricated Straight SDR 9 HDPE 90 Degree Elbow 5-Piece
20 in. IPS Fabricated Straight SDR 9 HDPE 90 Degree Elbow 5-Piece
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 20
- Fitting Size 2:
- 20
- Fitting Sizes:
- 20 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Package Quantity:
- Count of 5
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9
- Type:
- PEI9F9520