20 in. Plastic Poly Wrap Pipe Sleeve in Blue
20 in. Plastic Poly Wrap Pipe Sleeve in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C105, ANSI A21.5
- AWWA:
- AWWA C-105, AWWA A-21.5
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Poly
- Width:
- 20 in