20 in. Polywool Duster
20 in. Polywool Duster
Package Quantity Info:
Each: 1Product Details
Product Details
- Attracts dust via static electricity
- Durable, flexible head adapts to every application
- Washable
- Handle has hang-up hole
Specifications
- Length:
- 20
- Material:
- Plastic
- Material Type:
- Synthetic Polywool
- UPC:
- 070363735574